This telescoping gauge set includes six pieces. This telescoping gauge set includes fitted vinyl carrying a case. It also has a three x 4⅜ inch, three x 5⅞ inch length.
Technical Specs
ItemTelescoping Gauge Set
Gauge Plunger StyleDouble-Arm Plunger
Maximum Measurement - Inch6 in
Maximum Measuring Depth4 in to 5 in
Minimum Measurement - mm8 mm
Case TypeVinyl Case
IncludesFitted Vinyl Carrying Case
Locking StyleKnurled Clamp
Replaceable HandleNo
Range13/16 in to 5 in
Included Gauge Ranges1 1/4 in to 2 1/8 in, 1/2 in to 3/4 in, 2 1/8in to 3 1/2 in, 3-1/2 in to 6 in, 3/4 in to 1 1/4 in, 5/16 in to 1/2 in