This telescoping gauge set includes four pieces. This telescoping gauge set includes protective pouch, and a case. It also has a 2½ inch length.
Technical Specs
ItemTelescoping Gauge Set
Gauge Plunger StyleDouble-Arm Plunger
Maximum Measurement - Inch2 1/8 in
Maximum Measuring Depth2.375 in
Minimum Measurement - mm8 mm
ConstructionSteel
Includes CaseYes
Replaceable HandleYes
Range5/16 in to 2 1/8 in
Included Gauge Ranges1 1/4 in to 2 1/8 in/32 mm to 54 mm, 1/2 in to 3/4 in/13 mm to 19 mm, 3/4 in to 1 1/4 in/19 mm to 32 mm, 5/16 in to 1/2 in/8 mm to 13 mm