!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEKS SCREW ASSORTMENT, STEEL, ZINC PLATED, HEX WASHER/PAN, EXTERNAL HEX/PHILLIPS, 800 PIECES

TEKS SCREW ASSORTMENT, STEEL, ZINC PLATED, HEX WASHER/PAN, EXTERNAL HEX/PHILLIPS, 800 PIECES

APPROVED VENDOR

TEKS SCREW ASSORTMENT, STEEL, ZINC PLATED, HEX WASHER/PAN, EXTERNAL HEX/PHILLIPS, 800 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEKS SCREW ASSORTMENT, STEEL, ZINC PLATED, HEX WASHER/PAN, EXTERNAL HEX/PHILLIPS, 800 PIECES

TEKS SCREW ASSORTMENT, STEEL, ZINC PLATED, HEX WASHER/PAN, EXTERNAL HEX/PHILLIPS, 800 PIECES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG402J99
  • Mfr. Model # JBDL16TEK
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Product Details

This teks screw assortment is made of steel and has a zinc-plated finish. Plus, it includes Hex Washer Head 50 #2 Point 8x½ inch, ¾ inch, Hex Washer Head #3 Point 10x⅝ inch, ¾ inch, 1 inch, 12x¾ inch, 1 inch, 1½ inch, compartment box, Pan Phillips Head #2 Point 8x½ inch, ¾ inch, 1 inch, 1¼ inch and more.

Technical Specs

  • Item Teks Screw Assortment
  • Head Type Hex Washer
  • Number of Sizes 16
  • Material Steel
  • Container Material Metal
  • Hex Head Screws Included (50) 10 x 1 in, 12 x 1 1/2 in, 12 x 3/4 in, #2 Point 8 x 1/2 in, #3 Point 10 x 5/8 in, 8 x 3/4 in
  • Includes Flat Washers No
  • Includes Hex Nuts No
  • Screw Size #8 to #12
  • Finish Zinc Plated
  • Drive External Hex
  • Number of Pieces 800
  • System of Measurement Inch
  • Head Style Hex
  • Includes Hex Washer Head (50) Each: #2 Point 8x1/2 in, 3/4 in, Hex Washer Head #3 Point 10x5/8 in, 3/4 in, 1 in, 12x3/4 in, 1 in, 1 1/2 in, Metal Compartment Box with Lid, Pan Phillips Head #2 Point 8x1/2 in, 3/4 in, 1 in, 1 1/4 in, Pan Phillips Head #3 Point 10x3/4 in, 1 in, 1 1/4 in, 1 1/2 in
  • Includes Hex Head Screws Yes
  • Includes Lock Washers No
  • Type Screw Assortment

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list