!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEE: 316 STAINLESS STEEL, 1¼ IN X 1¼ IN X 1¼ IN FITTING, FEMALE X FEMALE X FEMALE

TEE: 316 STAINLESS STEEL, 1¼ IN X 1¼ IN X 1¼ IN FITTING, FEMALE X FEMALE X FEMALE

APPROVED VENDOR

TEE: 316 STAINLESS STEEL, 1¼ IN X 1¼ IN X 1¼ IN FITTING, FEMALE X FEMALE X FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEE: 316 STAINLESS STEEL, 1¼ IN X 1¼ IN X 1¼ IN FITTING, FEMALE X FEMALE X FEMALE

TEE: 316 STAINLESS STEEL, 1¼ IN X 1¼ IN X 1¼ IN FITTING, FEMALE X FEMALE X FEMALE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.06 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TY63
  • Mfr. Model # 4381050030
  • UNSPSC # 40142319
  • CATALOGUE PAGE # 1751
  • Shipping Weight 1.42 lbs

Technical Specs

  • Article
  • Genre - côté AFemelle
  • Genre - côté BFemelle
  • Genre - côté CFemelle
  • Déplacement/course, 1ere étage300 lb/po² à 150 degrés F
  • Forme spécifique du raccord de tuyau
  • Forme de base du raccord de tuyau
  • Diamètre extérieur - côté A2 po
  • Pour la catégorie des tuyaux40
  • Longueur hors tout3 1/4 po
  • Classe Classe 150
  • Taille nominale du tuyau - côté A 1 1/4 po
  • Taille nominale du tuyau - côté B 1 1/4 po
  • Taille nominale du tuyau - côté C 1 1/4 po
  • Matériau du raccord de tuyau Acier
  • Normes Matériau conforme à la norme ASTM-A-182, dimensions conformes à la norme ANSI B16.5, conforme à la norme MSS-SP-51 classe 150LB pour les dimensions générales, les pressions et les températures nominales.
  • Couleur Argent
  • Classe de matériau 316
  • Pression de vapeur max. 150 lb/po²
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list