!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TC TEMPERATURE CALIBRATOR

TC TEMPERATURE CALIBRATOR

FLUKE

TC TEMPERATURE CALIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TC TEMPERATURE CALIBRATOR

TC TEMPERATURE CALIBRATOR

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,605.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET714B
  • Mfr. Model # 714B
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 167
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Temperature Calibrators
  • For Thermocouple Type Type B, Type E, Type J, Type K: Type T, Type L, Type R, Type S, Type U
  • Includes NIST-Traceable Certificate Yes
  • Accuracy - Measure 0.010% +2 uA
  • RTD Temperature Range F -328 Degrees to 1,472 Degrees F
  • Thermocouple Temperature Range C -250 Degrees to 2,300 Degrees C
  • Sensor Temperature Range -20 Degrees to 1,750 Degrees C (Type R), -20 Degrees to 1,750 Degrees C (Type S), -200 Degrees to 1,200 Degrees C (Type U), -200 Degrees to 1,370 Degrees C (Type K), -200 Degrees to 400 Degrees C (Type T), -200 Degrees to 600 Degrees C (Type U), -200 Degrees to 900 Degrees C (Type L), -200 Degrees to 950 Degrees C (Type E), 600 Degrees to 1,800 Degrees C (Type B)
  • Number of Digits 5
  • Millivolt Accuracy 0.025% +1 Count
  • Sensor Minimum Temperature °C 600 Degrees C (Type B), -200 Degrees C (Type E), -200 Degrees C (Type K), -200 Degrees C (Type L), -20 Degrees C (Type R), -20 Degrees C (Type S), -200 Degrees C (Type T), -200 Degrees C (Type U)
  • Auto Power Off Yes
  • Manufacturer Warranty Length 3 yr
  • Includes Magnetic Hanging Tool, Batteries, Manual, Test Leads
  • Sensor Type Thermocouple
  • For RTD Type Ni 120, Pt 100 (385), Pt 100 (392) (3926), Pt 100 JIS (3916), Pt 1000 (385), Pt 200 (385), Pt 500 (385)
  • Calibration Details +/-0.002% of Reading +0.002% of Range / Degrees C ( 28 Degrees C)
  • Accuracy - Source 0.015% +10 uA
  • RTD Temperature Range C -200 Degrees to 800 Degrees C
  • Temperature Range -328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C
  • Resistance Range 0 to 3,200 ohm
  • Millivolt Range -10 to 75mV
  • Display Type LCD
  • Sensor Maximum Temperature °C Type B 1.800 Degrees C, 950 Degrees C (Type E), 1,370 Degrees C (Type K), 900 Degrees C (Type L), 1,750 Degrees C (Type R), 1,750 Degrees C (Type S), 400 Degrees C (Type T), 1,200 Degrees C (Type U), 600 Degrees C (Type U)
  • Data Hold No
  • Measurement Functions Temperature, Voltage and Current

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list