!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARTICULATING ARM TASK LIGHT,CETL,1250 LM,100 TO 240V/16 W,GRY,ARM 31 IN L,CORD 10 FT L,AL/PLASTIC

ARTICULATING ARM TASK LIGHT,CETL,1250 LM,100 TO 240V/16 W,GRY,ARM 31 IN L,CORD 10 FT L,AL/PLASTIC

WALDMANN

ARTICULATING ARM TASK LIGHT,CETL,1250 LM,100 TO 240V/16 W,GRY,ARM 31 IN L,CORD 10 FT L,AL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARTICULATING ARM TASK LIGHT,CETL,1250 LM,100 TO 240V/16 W,GRY,ARM 31 IN L,CORD 10 FT L,AL/PLASTIC

ARTICULATING ARM TASK LIGHT,CETL,1250 LM,100 TO 240V/16 W,GRY,ARM 31 IN L,CORD 10 FT L,AL/PLASTIC

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,021.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113686000753168
  • Mfr. Model # 113686000-00753168
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.88 lbs

Product Details

This articulating arm task light features an arm length of 31 inches and a 100 to 240-volt, 16-watt LED lamp that produces 1,300 lumens of light. It includes a clamp base mount, on/off/dimming switch, colour temperature, flexible head joint, and a 10-foot long SPT-2 cord with plug. It is grey in colour and made of aluminum and plastic. Meets cETL standards.

Technical Specs

  • ItemTask Light
  • IP RatingIP20
  • Operating Voltage100 to 240V
  • IncludesCord, Plug
  • Switch TypePush Button
  • Colour White
  • Mount Type Clamp
  • Colour Rendering Index 80
  • Standards cETL, ETL Listed
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list