!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP-ON TASK LIGHT, LED, CETL, 1500 LUMENS, 100 TO 240V/18W, SILVER, CORD 10 FT L, AL

CLAMP-ON TASK LIGHT, LED, CETL, 1500 LUMENS, 100 TO 240V/18W, SILVER, CORD 10 FT L, AL

WALDMANN

CLAMP-ON TASK LIGHT, LED, CETL, 1500 LUMENS, 100 TO 240V/18W, SILVER, CORD 10 FT L, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP-ON TASK LIGHT, LED, CETL, 1500 LUMENS, 100 TO 240V/18W, SILVER, CORD 10 FT L, AL

CLAMP-ON TASK LIGHT, LED, CETL, 1500 LUMENS, 100 TO 240V/18W, SILVER, CORD 10 FT L, AL

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,230.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL112971000636165
  • Mfr. Model # 112971000-00636165
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This clamp-on task light for hands-free use features an LED lamp with 100 to 240 volts, 18 watts, and generates 1,500 lumens of light. It has a rocker switch, touch on/off operation, and a bracket base. It is silver in colour, made of aluminum, and comes with a plug and 10-foot long SVT cord. Meets cETL standards.

Technical Specs

  • ItemTask Light
  • IP RatingIP20
  • Mount TypeBracket
  • Colour Rendering Index80
  • IncludesCord, Plug
  • Colour Silver
  • Lighting Technology Switchable
  • Operating Voltage 100 to 240V
  • Colour Temperature 4,000K
  • Standards CE, cETLus
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list