!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEDERAL SIGNAL TASK LIGHT, LED, GOOSENECK, 12 IN ARM REACH, 398 LM, 3800K, 5 W, BLACK

FEDERAL SIGNAL TASK LIGHT, LED, GOOSENECK, 12 IN ARM REACH, 398 LM, 3800K, 5 W, BLACK

FEDERAL SIGNAL

FEDERAL SIGNAL TASK LIGHT, LED, GOOSENECK, 12 IN ARM REACH, 398 LM, 3800K, 5 W, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEDERAL SIGNAL TASK LIGHT, LED, GOOSENECK, 12 IN ARM REACH, 398 LM, 3800K, 5 W, BLACK

FEDERAL SIGNAL TASK LIGHT, LED, GOOSENECK, 12 IN ARM REACH, 398 LM, 3800K, 5 W, BLACK

FEDERAL SIGNAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FSLLF12ESLED
  • Mfr. Model # LF12ES-LED
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This task light is designed for checking security watermarks on currency, driver's licences, passports. It features flexible gooseneck, neck extends from end of chassis, on/off switch. In addition, it includes wire lead and a bulb. It also has 5 watts, a bi-pin bulb base, and a five-year manufacturer's warranty.

Technical Specs

  • ItemTask Light
  • Arm DesignGooseneck
  • ColourBlack
  • Lighting TechnologyLED
  • Mount TypeWeighted Base
  • Power Cord Length2 ft
  • Colour Rendering Index95
  • Electrical Connection TypeWire Lead
  • Arm MaterialMetal
  • Bulb Base TypeBi-Pin
  • FeaturesFlexible Gooseneck, Neck Extends from End of Chassis, On/Off Switch
  • IncludesWire Lead
  • Lens MaterialPolycarbonate
  • Number of Cord Wires2
  • Arm Reach 12 in
  • Bulb Wattage 5 W
  • IP Rating Not IP Rated
  • Maximum Brightness 398 lm
  • Operating Voltage 12.8V DC
  • Arm Adjustability Any Which Way
  • Colour Temperature 3,800K
  • Application Checking Security Watermarks on Currency, Driver's Licences, Passports
  • Base Depth 3/4 in
  • Dimmable Yes
  • Head Material Metal
  • Includes Bulb Yes
  • Manufacturer Warranty Length 5 yr
  • Switch Type On/Off Switch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list