!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

WALDMANN

TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,364.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CHZ7
  • Mfr. Model # 3CHZ7
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 131
  • Shipping Weight 4.71 lbs

Product Details

This task light is designed for bench and workstation inspection, cnc machine installations, drill applications, illuminating control panels, vision system applications. It features designed for tight spot lighting in small or confined areas, no heat generated in the direction of the light beam, no stroboscopic effect. In addition, it includes fixed head, lamp, and a bulb. It also has 3 watts, 6,500K colour temperature, and a 10-year warranty.

Technical Specs

  • Item Task Light
  • Arm Design Gooseneck
  • Colour Black
  • Lighting Technology LED
  • Mount Type Clamp, Screw-Down Base
  • Power Cord Length 10 ft
  • Colour Rendering Index 75
  • Electrical Connection Type Plug
  • Application Bench and Workstation Inspection, CNC Machine Installations, Drill Applications, Illuminating Control Panels, Vision System Applications
  • Beam Angle 6 Degrees
  • Features Designed for Tight Spot Lighting in Small or Confined Areas, No Heat Generated in the Direction of the Light Beam, No Stroboscopic Effect
  • Head Material Aluminum
  • Includes Bulb Yes
  • Manufacturer Warranty Length 10 yr
  • Resistance Properties Coolant Resistant, Impact Resistant, Oil and Grease Resistant, Vibration Resistant, Waterproof
  • Arm Reach 23.6 in
  • Bulb Wattage 3 W
  • IP Rating IP67
  • Maximum Brightness 191 lm
  • Operating Voltage 110 to 230V AC
  • Arm Adjustability Any Which Way
  • Colour Temperature 6,500K
  • Head Diameter 1 in
  • Arm Material Aluminum
  • Cord Wire Gauge 18 AWG
  • Head Adjustability Fixed
  • Includes Fixed Head, Lamp
  • Lens Material Borosilicate Glass
  • Number of Cord Wires 2
  • Switch Type No Switch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list