!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TASK CHAIR ERGONOMIC GRAY

TASK CHAIR ERGONOMIC GRAY

APPROVED VENDOR

TASK CHAIR ERGONOMIC GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK CHAIR ERGONOMIC GRAY

TASK CHAIR ERGONOMIC GRAY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $325.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6GNL9
  • Mfr. Model # 6GNL9
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.54 lbs

Product Details

Task Office Chair, Seat Height 18 to 23 In., Seat Width 20 In., Seat Depth 18 In., Back Height 16-1/2 In., Back Width 17-1/2 In., Construction Nylon Base, Seat Material Fabric, Cushion Thickness 3 In., Seat Height Range 37 to 40 In., Weight Capacity 250 lb., Caster Type Carpet. Incl. Adjust. Arms

Technical Specs

  • Office Chair Style Desk Chair
  • Back Colour Family Gray
  • Seat Material Fabric
  • Nominal Seat Height Range 18" to 20"
  • Weight Capacity 250 lbs.
  • Seat Height Min. 18"
  • Back Height 16 1/2 in
  • Caster Type Carpet
  • Overall Width 25"
  • Seat Width 20 in
  • Back Width 17 1/2 in
  • Cushion Thickness 3"
  • Standards ANSI/BIFMA
  • Item Desk Chair
  • Back Material Family Fabric
  • Back Material Polyester
  • Seat Colour Grey
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 23"
  • Arm Style Adjustable
  • Overall Height 33-1/2" - 38"
  • Overall Depth 25"
  • Seat Depth 18 in
  • Number of Casters 5
  • Back Colour Gray
  • Includes Adjustable Arms

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list