!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TASK CHAIR,FABRIC,BLACK,TILT,18-23"

TASK CHAIR,FABRIC,BLACK,TILT,18-23"

BEVCO

TASK CHAIR,FABRIC,BLACK,TILT,18-23" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK CHAIR,FABRIC,BLACK,TILT,18-23"

TASK CHAIR,FABRIC,BLACK,TILT,18-23"

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $710.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BVC6001BKF
  • Mfr. Model # 6001-BKF
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Office Chair Style Executive Chair
  • Back Colour Family Black
  • Seat Material Fabric
  • Nominal Seat Height Range 17 in to 22 in
  • Weight Capacity 300 lbs.
  • Seat Height Min. 17"
  • Back Height 19 in
  • Caster Type Mushroom Glides
  • Overall Width 25 in
  • Seat Width 20 in
  • Back Width 17-1/2 in
  • Number of Glides 5
  • Series Integra
  • Seat Tilt Backward 6 Degrees
  • Back Tilt Forward 20 Degrees
  • Base Style 5-Star
  • Base Colour Black
  • Standards ANSI/BIFMA, GREENGUARD, CAL 117, NFPA 260A/UFAC Class 1
  • Item Task Chair
  • Back Material Family Fabric
  • Back Material Fabric
  • Seat Colour Black
  • Assembled/Unassembled Partially Assembled
  • Seat Height Max. 22"
  • Arm Style No Arm
  • Overall Height 48-1/2 in
  • Overall Depth 25 in
  • Seat Depth 18 in
  • Number of Casters 0
  • Cushion Thickness 3 in
  • Back Colour Black
  • Seat Tilt Forward 5 Degrees
  • Back Tilt Backward 21 Degrees
  • Base Material Nylon
  • Features Articulating Seat and Back Tilt, Black Nylon Base

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list