!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPARK PLUG GAP GAUGE SET, INCH, 7 FEELER BLADES, 0.044 IN TO 0.08 IN THICK RANGE

SPARK PLUG GAP GAUGE SET, INCH, 7 FEELER BLADES, 0.044 IN TO 0.08 IN THICK RANGE

PROTO

SPARK PLUG GAP GAUGE SET, INCH, 7 FEELER BLADES, 0.044 IN TO 0.08 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPARK PLUG GAP GAUGE SET, INCH, 7 FEELER BLADES, 0.044 IN TO 0.08 IN THICK RANGE

SPARK PLUG GAP GAUGE SET, INCH, 7 FEELER BLADES, 0.044 IN TO 0.08 IN THICK RANGE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35GR62
  • Mfr. Model # J000J
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This spark plug gap gauge set has an unfinished finish. It meets the standards for GGG-G-17C. This silver, black spark plug gap gauge set is designed for use with for setting gaps and spark plugs with high energy ignition systems.

Technical Specs

  • Item Spark Plug Gap Gauge Set
  • Blade Length 3/4 in
  • Blade Style Angled Wire
  • Included Certification None
  • Minimum Thickness - Inch 0.044 in
  • Number of Feeler Blades 7
  • Application For Setting Gaps and Spark Plugs with High Energy Ignition Systems
  • Colour Silver, Black
  • Included Blades 0.044 in, 0.045 in, 0.05 in, 0.054 in, 0.06 in, 0.08 in
  • Locking Device Yes
  • Non-Magnetic No
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.080 in
  • Non-Marring No
  • Thickness Range 0.044 in to 0.08 in
  • Blade Width 3/32 in
  • Holder Material Steel
  • Included Specialty Blades Blade, Electrode Bender
  • Markings Inch with Metric Equivalent
  • Standards GGG-G-17C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list