!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPARK PLUG GAP GAUGE SET, INCH, 9 FEELER BLADES, 0.02 IN TO 0.04 IN THICK RANGE

SPARK PLUG GAP GAUGE SET, INCH, 9 FEELER BLADES, 0.02 IN TO 0.04 IN THICK RANGE

PROTO

SPARK PLUG GAP GAUGE SET, INCH, 9 FEELER BLADES, 0.02 IN TO 0.04 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SPARK PLUG GAP GAUGE SET, INCH, 9 FEELER BLADES, 0.02 IN TO 0.04 IN THICK RANGE

SPARK PLUG GAP GAUGE SET, INCH, 9 FEELER BLADES, 0.02 IN TO 0.04 IN THICK RANGE

PROTO

Clearance Price :
$11.83 / SET

Your Price : $15.78 / SET

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT000K
  • Mfr. Model # J000K
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This spark plug gap gauge set has an unfinished finish. This silver spark plug gap gauge set is designed for use with used in measuring gaps, construction for spark plugs.

Technical Specs

  • Item Spark Plug Gap Gauge Set
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.040 in
  • Non-Marring No
  • Thickness Range 0.02 in to 0.04 in
  • Blade Width 1/2 in
  • Holder Material Steel
  • Included Specialty Blades Spark Plug Electrode Bender, Steel Holder
  • Markings Inch with Metric Equivalent
  • Finish Unfinished
  • Blade Style Angled Wire
  • Included Certification None
  • Minimum Thickness - Inch 0.020 in
  • Number of Feeler Blades 9
  • Application Used in Measuring Gaps, Construction for Spark Plugs
  • Colour Silver
  • Included Blades 0.02 in, 0.025 in, 0.028 in, 0.03 in, 0.032 in, 0.034 in, 0.035 in, 0.04 in
  • Locking Device Yes
  • Non-Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list