This taper pin reamer is made of high speed steel and has a 13/32 inch diameter shank. This taper pin reamer has a bright (uncoated) finish, and has wire measurements. It has a 6 5/16 inch length. Plus it has six 4 7/16 inch straight flutes, a straight shank, and a right hand cutting direction.
Technical Specs
ItemTaper Pin Reamer
For Pin Size#7
Decimal Equivalent0.201
Shank Dia.13/32 in
Overall Length6 5/16 in
Shank Type - MachiningStraight
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Flute TypeStraight
Small End Dia.21/64 in
Large End Dia.27/64 in
Flute Length4 7/16 in
Number of Flutes6
Spiral DirectionRight Hand
Material - MachiningHigh Speed Steel
Measurement SystemWire
Country of OriginUnited States
(subject to change)