!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPER PIN REAMER, FOR #2 PIN, 5/32 IN SMALL END DIA, 3/16 IN LARGE END DIA, RIGHT HAND

TAPER PIN REAMER, FOR #2 PIN, 5/32 IN SMALL END DIA, 3/16 IN LARGE END DIA, RIGHT HAND

YANKEE

TAPER PIN REAMER, FOR #2 PIN, 5/32 IN SMALL END DIA, 3/16 IN LARGE END DIA, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER PIN REAMER, FOR #2 PIN, 5/32 IN SMALL END DIA, 3/16 IN LARGE END DIA, RIGHT HAND

TAPER PIN REAMER, FOR #2 PIN, 5/32 IN SMALL END DIA, 3/16 IN LARGE END DIA, RIGHT HAND

YANKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20D555
  • Mfr. Model # 487-2
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This taper pin reamer is made of high speed steel and has a 13/64 inch diameter shank. This taper pin reamer has a bright (uncoated) finish, and has wire measurements. It has a 3 15/16 inch length. Plus it has six 1 15/16 inch straight flutes, a straight shank, and a right hand cutting direction.

Technical Specs

  • ItemTaper Pin Reamer
  • For Pin Size#2
  • Decimal Equivalent0.201
  • Shank Dia.13/64 in
  • Overall Length3 15/16 in
  • Shank Type - MachiningStraight
  • Cutting Direction - MachiningRight Hand
  • Finish - MachiningBright (Uncoated)
  • Flute Type Straight
  • Small End Dia. 5/32 in
  • Large End Dia. 3/16 in
  • Flute Length 1 15/16 in
  • Number of Flutes 6
  • Spiral Direction Right Hand
  • Material - Machining High Speed Steel
  • Measurement System Wire
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list