TAPE REFL STRIPE 2X5YD RED/WGT
TAPE REFL STRIPE 2X5YD RED/WGT
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Reflective striped tape is a B-957 reflective tape. One 5 yard roll, 2 inch, solid stripes, colour red & white.
Technical Specs
- Item Reflective Marking Tape
- Colour Red/White
- Width 2"
- Label Type Striped Tape
- Length 15 ft.
- Tape Material Reflective Vinyl
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.58
/ ROLL
Related Products
-
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$317.62
/ EACH
-
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$663.87
/ EACH
-
HARDLINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.51
/ EACH