!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PACKAGING TAPE, FOR NON-CRITICAL BOX SEALING, CLEAR, 100 M L X 48 MM W, ACRYLIC, CA 36

PACKAGING TAPE, FOR NON-CRITICAL BOX SEALING, CLEAR, 100 M L X 48 MM W, ACRYLIC, CA 36

3M

PACKAGING TAPE, FOR NON-CRITICAL BOX SEALING, CLEAR, 100 M L X 48 MM W, ACRYLIC, CA 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKAGING TAPE, FOR NON-CRITICAL BOX SEALING, CLEAR, 100 M L X 48 MM W, ACRYLIC, CA 36

PACKAGING TAPE, FOR NON-CRITICAL BOX SEALING, CLEAR, 100 M L X 48 MM W, ACRYLIC, CA 36

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.72 / CASE of 36

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM305-48X100CLR
  • Mfr. Model # 305-48X100CLR
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs

Product Details

This general purpose packaging tape measures 100 metres long and 48 millimetres wide. This clear tape is used for non-critical box-sealing applications. This tape has a conformable backing and a pressure-sensitive acrylic adhesive. The construction provides a good closure for lightweight boxes exposed to minimal distribution. Available in a case of 36.

Technical Specs

  • Item Tape
  • Tape Adhesive Material Acrylic
  • Imperial Tape Length 109 1/3 yd
  • Tape Brand Tartan(TM)
  • Liner Included Liner Not Included
  • Breaking Strength 21 lb/in
  • Metric Tape Width 48 mm
  • Tape Backing Construction Film
  • Tape Tensile Strength 43 lb/in
  • Tape Backing Material Polypropylene
  • Imperial Tape Width 1 7/8 in
  • Tape Thickness 1.8 mil
  • Tape Colour Clear
  • Specifications Met FDA
  • Metric Tape Length 100 m
  • Standards FDA
  • Tape Resistance Properties Abrasion-Resistant
  • Tape Type Box Sealing Tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list