!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINTERS MASKING TAPE, 7.6 MIL THICK, TAN, 2693, HIGH-TEMPERATURE, 24 PK

PAINTERS MASKING TAPE, 7.6 MIL THICK, TAN, 2693, HIGH-TEMPERATURE, 24 PK

SCOTCH

PAINTERS MASKING TAPE, 7.6 MIL THICK, TAN, 2693, HIGH-TEMPERATURE, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTERS MASKING TAPE, 7.6 MIL THICK, TAN, 2693, HIGH-TEMPERATURE, 24 PK

PAINTERS MASKING TAPE, 7.6 MIL THICK, TAN, 2693, HIGH-TEMPERATURE, 24 PK

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.00 / ROLL

EHC: EHC :
Min Qty 24 = $984.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2693-48X55CA
  • Mfr. Model # 2693-48X55
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.917 lbs

Product Details

This 24-pack of masking tape is tan. It is designed for use in industries like automotive, electronics, metalworking, and woodworking. This high performance masking tape is for indoor use and has a tensile strength of 29 lb/inches.

Technical Specs

  • Item Masking Tape
  • Common Industry Automotive, Electronics, Metalworking, Woodworking
  • Imperial Tape Length 60.14 yd
  • Maximum Tape Performance Temperature 325 Degrees F
  • Tape Adhesive Material Synthetic Rubber
  • Tape Type High Performance Masking Tape
  • Metric Tape Length 55 m
  • Tape Backing Construction Paper
  • Tape Tensile Strength 29 lb/in
  • Tape Elongation 10%
  • Tape Brand 3M(TM)
  • Environment Indoor
  • Imperial Tape Width 1 7/8 in
  • Surface Compatibility Aerospace, Automotive, Bus, Commercial Vehicle, Electronics, Furniture, Metal Working, Military, RV, Ship Yards, Solar, Trailer Manufacturing, Transportation, Truck, Woodworking
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type High Performance Masking Tape
  • Metric Tape Width 48 mm
  • Tape Colour Tan
  • Brand and Series 3M

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list