This POLY-TEMP gasket-making tape is white in colour. It meets the standards for FDA Compliant 21 CFR 175.105-+, FDA Compliant 21 CFR 177.1550 and is UL Listed.
Technical Specs
ItemGasket-Making Tape
SeriesPOLY-TEMP(R)
Overall Length15 ft
Maximum Operating Temperature600 Degrees F
Maximum Operating Pressure for Gases3,000 psi
Minimum Linear Density0.7 g/cc
Tape TypeJoint Sealant Tape
For Fluid TypeOxygen
Backing MaterialPTFE
Thickness0.2 in
Specific Sealing ApplicationFor Food Applications, For Compressed Air Systems, General Purpose Thread Sealing
Overall Width1/2 in
Minimum Operating Temperature-450 Degrees F
Maximum Operating Pressure for Liquids3,000 psi
Maximum Linear Density0.8 g/cc
ColourWhite
For Material TypeCopper, Steel
StandardsFDA Compliant 21 CFR 175.105-+, FDA Compliant 21 CFR 177.1550, UL Listed