!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLYESTER FILM ELECTRICAL TAPE, YELLOW, 72 YD X 1 IN, POLYESTER/RUBBER, CA 36

POLYESTER FILM ELECTRICAL TAPE, YELLOW, 72 YD X 1 IN, POLYESTER/RUBBER, CA 36

3M

POLYESTER FILM ELECTRICAL TAPE, YELLOW, 72 YD X 1 IN, POLYESTER/RUBBER, CA 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYESTER FILM ELECTRICAL TAPE, YELLOW, 72 YD X 1 IN, POLYESTER/RUBBER, CA 36

POLYESTER FILM ELECTRICAL TAPE, YELLOW, 72 YD X 1 IN, POLYESTER/RUBBER, CA 36

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,685.57 / CASE of 36

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM56-1X72
  • Mfr. Model # 56-1X72
  • UNSPSC # 27000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This electrical tape has a polyester film backing and comes in a case of 36. This yellow tape is 72 yards x 1 inch, with a 2.5 mil thickness. This pressure-sensitive tape features a thermosetting rubber pressure-sensitive adhesive.

Technical Specs

  • Item Electrical Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 72 yd
  • Tape Brand 3M
  • Tape Colour Yellow
  • Maximum Tape Performance Temperature 130 Degrees C
  • Specifications Met CSA Certified, RoHS 2011/65/EU, UL Recognized
  • Adhesion to Steel 35 oz/in
  • Metric Tape Width 25.4 mm
  • Tape Resistance Properties Moisture-Resistant
  • Tape Backing Material Polyester
  • Imperial Tape Width 1 in
  • Tape Thickness 2.5 mil
  • Series 56
  • Minimum Tape Performance Temperature 0 Degrees C
  • Product Form Continuous Roll
  • Package Quantity 36
  • Metric Tape Length 65.8 m
  • Tape Backing Construction Film

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list