!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL PROTECTION TAPE, PINK, 4INX72YARD, 8 PK

LABEL PROTECTION TAPE, PINK, 4INX72YARD, 8 PK

SCOTCH

LABEL PROTECTION TAPE, PINK, 4INX72YARD, 8 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL PROTECTION TAPE, PINK, 4INX72YARD, 8 PK

LABEL PROTECTION TAPE, PINK, 4INX72YARD, 8 PK

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.11 / ROLL

EHC: EHC :
Min Qty 8 = $720.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM821-4X72PNK
  • Mfr. Model # 821-4X72PNK
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

This 8-pack of 821 label protection tape is pink and comes in a continuous roll. It is designed for use in industries like general maintenance and repair. This acetate tape has a tensile strength of 210/100 n/mm with a thickness of 2.48 mil and is abrasion-resistant.

Technical Specs

  • ItemLabel Protection Tape
  • Imperial Tape Length72 yd
  • Metric Tape Length65.83 m
  • Tape BrandScotch
  • Product FormContinuous Roll
  • Tape Adhesive MaterialAcrylic
  • Tape TypeAcetate Tape
  • Tape Backing ConstructionFilm
  • Tape Resistance PropertiesAbrasion-Resistant
  • Brand and SeriesScotch
  • Tape ShapeContinuous Roll
  • Tape Thickness 2.48 mil
  • Imperial Tape Width 4 in
  • Metric Tape Width 101.6 mm
  • Common Industry General Maintenance and Repair
  • Series 821
  • Tape Backing Material Acetate Film
  • Tape Sub-Type Acetate Tape
  • Tape Colour Pink
  • Tape Tensile Strength 210/100 N/mm
  • Tape Adhesive Acrylic
  • Tape Elongation 15%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list