!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE DISPENSING MACHINE,MANUAL,3 IN T. W

TAPE DISPENSING MACHINE,MANUAL,3 IN T. W

MARSH

TAPE DISPENSING MACHINE,MANUAL,3 IN T. W close
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
TAPE DISPENSING MACHINE,MANUAL,3 IN T. W

TAPE DISPENSING MACHINE,MANUAL,3 IN T. W

MARSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $677.14 / EACH
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
  • Item # MSSTDH
  • Mfr. Model # TDH
  • UNSPSC # 24102202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.7 lbs

Product Details

User can easily pull up to 36 inch length - longer with double pull feature. Plastic enclosures protect handle mechanism from water, dust, and other potential environmental hazards. Does not need electricity.

Technical Specs

  • Item Tape Dispensing Machine
  • For Maximum Tape Width 3 in
  • Colour Black
  • Minimum Tape Dispensing Length 5 in
  • Blade Material Stainless Steel
  • Dispensing Speed 36 in/sec
  • Standards ANSI Certified 60950,UL Listed, CSA, ETL USA, ETL Canada
  • Height 13 3/4 in
  • Width 10 1/2 in
  • Basic Power Source Manual
  • For Maximum Tape Roll Diameter 9 in
  • Material Metal, Plastic
  • Maximum Tape Dispensing Length 72 in
  • Feed Speed 36 in/sec
  • Assembly Required Assembly Required
  • Water Bottle Capacity 70 fl oz
  • Length 18 7/8 in
  • Includes Heater Heater Not Included