!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, UHMW PE, 2 IN X 5 YD, 11.8 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

FILM TAPE, UHMW PE, 2 IN X 5 YD, 11.8 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

TAPECASE

FILM TAPE, UHMW PE, 2 IN X 5 YD, 11.8 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, UHMW PE, 2 IN X 5 YD, 11.8 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

FILM TAPE, UHMW PE, 2 IN X 5 YD, 11.8 MIL THICK, TRANSPARENT, ACRYLIC, INDOOR/OUTDOOR

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C697
  • Mfr. Model # 15C697
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This one-pack of 423-10 film tape is clear and comes in a continuous roll. It is designed for use in industries like automotive. This UHMW slick surface film tape is for use both indoors and outdoors, has a tensile strength of 60 lb/in with a temperature range of 0 Degrees to 200 Degrees F, and a thickness of 11.8 mil and is abrasion-resistant.

Technical Specs

  • Item Film Tape
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.5 m
  • Tape Brand TapeCase
  • Environment Indoor, Outdoor
  • Tape Adhesive Format Single-Sided
  • Series 423-10
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 50 oz/in
  • Tape Sub-Type UHMW PE Slick Surface Film Tape
  • Tape Colour Clear
  • Tape Tensile Strength 60 lb/in
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Tape Thickness 11.8 mil
  • Imperial Tape Width 2 in
  • Metric Tape Width 50.8 mm
  • Common Industry Automotive
  • Maximum Tape Performance Temperature 200 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material Polyethylene Film
  • Tape Type UHMW Slick Surface Film Tape
  • Tape Backing Construction Film
  • Tape Resistance Properties Abrasion-Resistant
  • Brand and Series Tapecase 423-10
  • Tape Adhesive Strength 50 oz/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list