!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE,BLACK/CLEAR,23 FT. L,3/8 IN. W

TAPE,BLACK/CLEAR,23 FT. L,3/8 IN. W

DYMO

TAPE,BLACK/CLEAR,23 FT. L,3/8 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TAPE,BLACK/CLEAR,23 FT. L,3/8 IN. W

TAPE,BLACK/CLEAR,23 FT. L,3/8 IN. W

DYMO

Clearance Price :
$11.53 / EACH

Your Price : $46.11 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JG34
  • Mfr. Model # 6JG34
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Label Colour Clear
  • Label Material Polyester
  • Material Properties Halogen Free
  • Ribbon Colour Black
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 194 Degrees F
  • Number of Labels Included 1
  • Application Multipurpose
  • Label Media Format Continuous Roll Cartridge
  • Labels per Row 1
  • Product Type Standard Label
  • Secondary Label Included No
  • Compatible Mfr Part Number 1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108
  • Label Finish Gloss
  • Label Width 3/8"
  • Printer Series Compatibility DYMO LabelManager PCII, DYMO LabelManager 360D, DYMO ExecuLabel LP350, DYMO ExecuLabel LM350, DYMO LabelManager 260P, DYMO LabelManager 450D, DYMO LabelManager 210D, LabelManager 155, LabelManager 150, DYMO ExecuLabel LP250
  • Roll Length 23 ft
  • Material Series D1
  • Minimum Service Temperature -0.4 Degrees F
  • Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Label Type Indoor/Outdoor
  • Print Technology Thermal-Transfer
  • Resistance Properties UV-Resistant, Water-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list