!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4611 VHB FOAM TAPE, GREY, 72 YD L, 1 IN W, 45 MIL THICK, ACRYLIC

4611 VHB FOAM TAPE, GREY, 72 YD L, 1 IN W, 45 MIL THICK, ACRYLIC

3M

4611 VHB FOAM TAPE, GREY, 72 YD L, 1 IN W, 45 MIL THICK, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4611 VHB FOAM TAPE, GREY, 72 YD L, 1 IN W, 45 MIL THICK, ACRYLIC

4611 VHB FOAM TAPE, GREY, 72 YD L, 1 IN W, 45 MIL THICK, ACRYLIC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.51 / EACH

EHC: EHC :
Min Qty 9 = $2,110.59

Compliance and Restrictions

  • None

This product must be purchased in multiples of 9 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4611VHB
  • Mfr. Model # 4611VHB
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.992 lbs

Product Details

This dark grey VHB foam tape is easy to use for bonding methods which provide high-temperature strength and long-term durability. It creates a permanent seal against water, moisture, and more. Each roll of tape works at operating temperatures of 232 Degrees C and measures 72 yards x 1 inch.

Technical Specs

  • Item Tape
  • Imperial Tape Length 72 yd
  • Metric Tape Length 65.84 m
  • Common Industry General Maintenance and Repair, Metalworking
  • Series 4611
  • Tape Backing Material Acrylic
  • Tape Sub-Type Acrylic Foam Tape
  • Tape Backing Construction Foam
  • Tape Thickness 45 mil
  • Imperial Tape Width 1 in
  • Metric Tape Width 25 mm
  • Environment Indoor, Outdoor
  • Tape Adhesive Material Acrylic
  • Tape Type Acrylic Foam Tape
  • Tape Adhesive Format Double-Sided
  • Tape Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list