!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC DOUBLE-COATED ATTACHMENT TAPE, BLACK/RED, 5 YD X 1/2 X 0.045 IN

ACRYLIC DOUBLE-COATED ATTACHMENT TAPE, BLACK/RED, 5 YD X 1/2 X 0.045 IN

3M

ACRYLIC DOUBLE-COATED ATTACHMENT TAPE, BLACK/RED, 5 YD X 1/2 X 0.045 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC DOUBLE-COATED ATTACHMENT TAPE, BLACK/RED, 5 YD X 1/2 X 0.045 IN

ACRYLIC DOUBLE-COATED ATTACHMENT TAPE, BLACK/RED, 5 YD X 1/2 X 0.045 IN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM06384
  • Mfr. Model # 06384
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 1249
  • Shipping Weight 0.2 lbs

Product Details

Bond different adhesives together with this black acrylic double-coated attachment tape that has a liner coloured red designed for automotive paint systems. It has a conformable 1.12 millimetre acrylic foam core that delivers stress relaxation under load. This tape measures 5 yards x 1/2 inches x 0.045 inches.

Technical Specs

  • Item Tape
  • Imperial Tape Length 5 yd
  • Common Industry Automotive
  • Tape Adhesive Material Acrylic
  • Tape Type Acrylic Foam Tape
  • Tape Backing Construction Foam
  • Tape Thickness 0 in
  • Imperial Tape Width 1/2 in
  • Series 06384
  • Tape Backing Material Acrylic
  • Tape Sub-Type Acrylic Plus Attachment Tape
  • Tape Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list