!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4910 TAPE, VHB, CLEAR, 36 YD L, ¾ IN W, 40 MIL THICK, ACRYLIC ADHESIVE, 12 PK

4910 TAPE, VHB, CLEAR, 36 YD L, ¾ IN W, 40 MIL THICK, ACRYLIC ADHESIVE, 12 PK

VHB

4910 TAPE, VHB, CLEAR, 36 YD L, ¾ IN W, 40 MIL THICK, ACRYLIC ADHESIVE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4910 TAPE, VHB, CLEAR, 36 YD L, ¾ IN W, 40 MIL THICK, ACRYLIC ADHESIVE, 12 PK

4910 TAPE, VHB, CLEAR, 36 YD L, ¾ IN W, 40 MIL THICK, ACRYLIC ADHESIVE, 12 PK

VHB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.96 / ROLL

EHC: EHC :
Min Qty 18 = $2,213.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 18 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4950-12X33
  • Mfr. Model # 4950-12X33
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 12-pack of 4910 tape is clear. It is designed for use in industries like general maintenance and repair. In addition, it is for use both indoors and outdoors and it has a thickness of 40 mil.

Technical Specs

  • Item Tape
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9 m
  • Common Industry General Maintenance and Repair, Metalworking
  • Series 4910
  • Tape Backing Material Acrylic
  • Tape Sub-Type Acrylic Foam Tape
  • Tape Colour Clear
  • Tape Thickness 40 mil
  • Imperial Tape Width 3/4 in
  • Metric Tape Width 19.05 mm
  • Environment Indoor, Outdoor
  • Tape Adhesive Material Acrylic
  • Tape Type Acrylic Foam Tape
  • Tape Backing Construction Foam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list