!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM TAPE, WHITE, 39 YD L, 44 IN W, POLYETHYLENE, ACRYLIC

FOAM TAPE, WHITE, 39 YD L, 44 IN W, POLYETHYLENE, ACRYLIC

3M VHB

FOAM TAPE, WHITE, 39 YD L, 44 IN W, POLYETHYLENE, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM TAPE, WHITE, 39 YD L, 44 IN W, POLYETHYLENE, ACRYLIC

FOAM TAPE, WHITE, 39 YD L, 44 IN W, POLYETHYLENE, ACRYLIC

3M VHB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,908.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMLSE060WF44X36
  • Mfr. Model # LSE060WF-44X36
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.66 lbs

Product Details

This foam tape is white. These continuous rolls and precut shapes of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. The tape adheres to surfaces when pressure is applied and provides cushioning, insulates from weather, dampens sound, and absorbs vibration.

Technical Specs

  • Item Tape
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9184 m
  • Common Industry Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking
  • Series LSE-060WF
  • Tape Backing Material Acrylic
  • Tape Sub-Type Acrylic Foam Tape
  • Tape Colour White
  • Tape Thickness 25 mil
  • Imperial Tape Width 0.5 in, 0.75 in, 1 in
  • Metric Tape Width 12.7 mm, 19.05 mm, 25.4 mm
  • Environment Indoor, Outdoor
  • Tape Adhesive Material Acrylic
  • Tape Type Acrylic Foam Tape
  • Tape Backing Construction Foam
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, UV-Resistant, Water Vapour-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list