!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACRYLIC ATTACHMENT SCOTCH - MOUNT TAPE, GREY, 10 YD X 1/2 IN

ACRYLIC ATTACHMENT SCOTCH - MOUNT TAPE, GREY, 10 YD X 1/2 IN

3M

ACRYLIC ATTACHMENT SCOTCH - MOUNT TAPE, GREY, 10 YD X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ATTACHMENT SCOTCH - MOUNT TAPE, GREY, 10 YD X 1/2 IN

ACRYLIC ATTACHMENT SCOTCH - MOUNT TAPE, GREY, 10 YD X 1/2 IN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.42 / ROLL

EHC: EHC :
Min Qty 12 = $461.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM06397
  • Mfr. Model # 06397
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This grey acrylic attachment scotch-mount tape is used for body side mouldings, bumper trims, and wheel lips and is good for cold temperature adhesions. Each tape measures 10 yards x 1/2 inches with 1.88 inches in thickness.

Technical Specs

  • Item Tape
  • Imperial Tape Length 10 yd
  • Common Industry Electronics, Food and Beverage, General Maintenance and Repair, Healthcare
  • Tape Adhesive Material Hot Melt
  • Tape Type Box Sealing Tape
  • Tape Backing Construction Film
  • Tape Resistance Properties Abrasion-Resistant, Water Vapour-Resistant
  • Tape Thickness 1 7/8 in
  • Imperial Tape Width 1/2 in
  • Series Scotch
  • Tape Backing Material Polypropylene
  • Tape Sub-Type Box Sealing Tape
  • Tape Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list