!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAP, HIGH SPEED STEEL E-VANADIUM METRIC COARSE THREAD

TAP, HIGH SPEED STEEL E-VANADIUM METRIC COARSE THREAD

SOWA

TAP, HIGH SPEED STEEL E-VANADIUM METRIC COARSE THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP, HIGH SPEED STEEL E-VANADIUM METRIC COARSE THREAD

TAP, HIGH SPEED STEEL E-VANADIUM METRIC COARSE THREAD

SOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SWA123-509
  • Mfr. Model # 123-509
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This tap is made of high speed steel E-vanadium. It is non-coolant through, has right hand direction and has a drill bit point.

Technical Specs

  • Item Tap
  • Thread Standard Metric Coarse
  • Tap Finish Black Oxide
  • Overall Length 2 3/8 in
  • Thread Direction Right Hand
  • Coolant Fed Non-Coolant Through
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D4
  • Thread Size M5
  • Tap Material Vanadium High Speed Steel E
  • Thread Length 0.512 in
  • Thread Limit D4
  • Number of Flutes 3
  • Measurement System Decimal Inch, Fractional Inch
  • Threads per Inch 0.8 TPI
  • Tap Style Spiral Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list