!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL FLUTE TAP, M10X1.5 THREAD, 31.75MM THREAD L, 74.61MM OVERALL L, BOTTOMING, HSS

SPIRAL FLUTE TAP, M10X1.5 THREAD, 31.75MM THREAD L, 74.61MM OVERALL L, BOTTOMING, HSS

CLEVELAND

SPIRAL FLUTE TAP, M10X1.5 THREAD, 31.75MM THREAD L, 74.61MM OVERALL L, BOTTOMING, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M10X1.5 THREAD, 31.75MM THREAD L, 74.61MM OVERALL L, BOTTOMING, HSS

SPIRAL FLUTE TAP, M10X1.5 THREAD, 31.75MM THREAD L, 74.61MM OVERALL L, BOTTOMING, HSS

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC58813
  • Mfr. Model # C58813
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This spiral flute tape is made of high speed steel and has a bright (uncoated) finish.

Technical Specs

  • Item Spiral Flute Tap
  • Thread Standard Metric
  • Tap Finish Bright (Uncoated)
  • Overall Length 74.61 mm
  • Thread Limit D6
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI Table 302A
  • 55% Thread Drill Size 8.90 mm
  • Extended Neck Yes
  • Material Grade - Machining 1094
  • Primary Material Application ISO Code N
  • Shank Type - Machining Straight
  • Square Size 7.26 mm
  • Thread Limit / Class of Fit D6 / 6H
  • Shank Dia. 9.68 mm
  • Tap Grouping Tap
  • Thread Size M10x1.5
  • Tap Material High Speed Steel
  • Thread Length 31.75 mm
  • 75% Thread Drill Size 8.50 mm
  • Class of Fit 6H
  • Number of Flutes 3
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • 65% Thread Drill Size 11/32 in
  • Helix Angle 52 Degrees
  • Measurement System Metric
  • Shank Length 42.86 mm
  • Spiral Direction Right Hand
  • Tap Chamfer Bottoming
  • Series 1094
  • Standards Table 302A
  • Tap Style Spiral Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list