SPIRAL FLUTE TAP, ¼"-20 THREAD, ⅜ IN THREAD L, 2½ IN LENGTH, MODIFIED BOTTOMING
SPIRAL FLUTE TAP, ¼"-20 THREAD, ⅜ IN THREAD L, 2½ IN LENGTH, MODIFIED BOTTOMING
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap has a UNC thread.
Technical Specs
- Item Spiral Flute Tap
- Thread Standard UNC
- Tap Finish Black Oxide
- Overall Length 2 1/2 in
- Thread Limit H5
- Number of Flutes 3
- Primary Material Application Steel
- 65% Thread Drill Size #5
- Extended Neck Yes
- Material Grade - Machining 290
- Primary Material Application ISO Code P
- Shank Type - Machining Straight
- Tap Chamfer Modified Bottoming
- Series 290
- Standards ANSI
- Tap Style Spiral Flute
- Thread Size 1/4"-20
- Tap Material High Speed Steel
- Thread Length 3/8 in
- 75% Thread Drill Size #7
- Thread Direction Right Hand
- Tap Shank Standard ANSI
- 55% Thread Drill Size #3
- Coolant Fed Non-Coolant Through
- Helix Angle 45 Degrees
- Measurement System Fractional Inch
- Shank Length 1 1/2 in
- Square Size 0.1900 in
- Threads per Inch 20 TPI
- Shank Dia. 1/4 in
- Tap Grouping Tap
Alternate Products
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.00
/ EACH