!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL FLUTE TAP, M12X1.5 THREAD, 21MM THREAD L, 82MM OVERALL L, RIGHT HAND

SPIRAL FLUTE TAP, M12X1.5 THREAD, 21MM THREAD L, 82MM OVERALL L, RIGHT HAND

OSG

SPIRAL FLUTE TAP, M12X1.5 THREAD, 21MM THREAD L, 82MM OVERALL L, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M12X1.5 THREAD, 21MM THREAD L, 82MM OVERALL L, RIGHT HAND

SPIRAL FLUTE TAP, M12X1.5 THREAD, 21MM THREAD L, 82MM OVERALL L, RIGHT HAND

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG11653
  • Mfr. Model # 11653
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

General purpose spiral-flute taps are intended for threading a wide range of materials. The taps have spiral flutes that pull chips out and away from the hole as the tap moves into the hole to create threads, which helps prevent chips from packing in the hole.

Technical Specs

  • Item Spiral Flute Tap
  • Tap Material High Speed Steel
  • Thread Length 21.00 mm
  • 75% Thread Drill Size 10.50
  • Thread Direction Right Hand
  • Tap Shank Standard JIS
  • 65% Thread Drill Size 27/64 in
  • Extended Neck Yes
  • Measurement System Metric
  • Shank Type - Machining Straight
  • Tap Chamfer Modified Bottoming, Semi-Bottoming
  • Shank Dia. 8.50 mm
  • Tap Style Spiral Flute
  • Thread Size M12x1.5
  • Tap Finish Bright (Uncoated)
  • Overall Length 82.00 mm
  • Class of Fit JIS 2
  • Number of Flutes 3
  • 55% Thread Drill Size 10.90 mm
  • Coolant Fed Non-Coolant Through
  • Helix Angle 50 Degrees
  • Shank Length 34.00 mm
  • Square Size 6.50 mm
  • Series 123
  • Tap Grouping Tap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list