!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG, H1

SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG, H1

WIDIA GTD

SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG, H1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG, H1

SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG, H1

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5301-13305
  • Mfr. Model # 5301-13305
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This spiral point tap is made of high speed steel and has a 0.381 inch diameter, 1.6900 inch long shank. It is for use with aluminum, brass, bronze, copper, and meets the standards for USCTI 302A. This 5301/2301 series spiral point tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNC, UNJC
  • Tap FinishBright (Uncoated)
  • Overall Length2 15/16 in
  • Thread LimitH1
  • Number of Flutes3
  • 55% Thread Drill Size8.40 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Series5301/2301
  • Shank Length1.6900 in
  • Spiral DirectionNeutral
  • StandardsUSCTI 302A
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size 3/8"-16
  • Tap Material High Speed Steel
  • Thread Length 1 1/4 in
  • 75% Thread Drill Size 5/16 in
  • Thread Direction Right Hand
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • 65% Thread Drill Size P
  • Extended Neck No
  • Primary Material Application ISO Code N
  • Shank Dia. 0.381 in
  • Shank Type - Machining Straight
  • Square Size 0.2860 in
  • Tap Chamfer Plug
  • Threads per Inch 16 TPI
  • Tap Style Spiral Point

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list