!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 18 PIECE SET, TAP WRENCH T10, HSS

TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 18 PIECE SET, TAP WRENCH T10, HSS

CLE-LINE

TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 18 PIECE SET, TAP WRENCH T10, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 18 PIECE SET, TAP WRENCH T10, HSS

TAP AND DIE SET, ROUND ADJUSTABLE, RIGHT HAND, 18 PIECE SET, TAP WRENCH T10, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $699.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC00451
  • Mfr. Model # C00451
  • UNSPSC # 23251812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This round adjustable, metric tap and die set has 13 pieces suitable for right-handed use. It has die and tap sizes M6x1.0, M7x1.0, M8x1.25, M10x1.5, M12x1.75, 5.0, 6.0, 6.7, 8.5, and 10.2 made from high-speed steel and includes tap wrench number T10 also made from high speed steel. The tap chamfer is plug style and the thread type is metric.

Technical Specs

  • Item Tap, Drill and Die Set
  • Smallest Drill Bit Dia. 5.00 mm
  • Measurement System Metric
  • Drill Bit Finish Steam Oxide
  • Number Of Taps 5
  • Thread Type Metric
  • Tap Type Straight Flute
  • Smallest Thread Size M6 x 1.00
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Die Shape Round Adjustable
  • Die Thread Sizes Included M10 x 1.50, M12 x 1.75, M6 x 1.00, M7 x 1.00, M8 x 1.25
  • Die Finish Bright (Uncoated)
  • Number of Pieces 18
  • Max. Tap Thread Size 1 1/4 in
  • Tap Sizes Included M6 x 1.0, M7 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75, 5.0, 6.0, 6.7, 8.5, 10.2
  • Case Type Metal
  • Drill Bit Dia. Included 10.2 mm, 5 mm, 6.7 mm, 6 mm, 8.5 mm
  • Drill Bit Material High Speed Steel
  • Drill Sizes 10.20 mm, 5.00 mm, 6.00 mm, 6.70 mm, 8.50 mm
  • Thread Sizes Included M10 x 1.50, M12 x 1.75, M6 x 1.00, M7 x 1.00, M8 x 1.25
  • Thread Standard Metric
  • Thread Direction Right Hand
  • Largest Thread Size M12 x 1.75
  • Tap Material High Speed Steel
  • Number of Dies in Set 5
  • Die Type Adjustable
  • Die Material High Speed Steel
  • Max. Die Thread Size M12 x 1.75
  • Largest Drill Bit Dia. 10.20 mm
  • Min. Tap Thread Size M6 x 1.0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list