SPIRAL FLUTE TAP, ⅝"-11 THREAD, 1 1/16 IN THREAD L, 3 25/32 IN LENGTH, HSS-E
SPIRAL FLUTE TAP, ⅝"-11 THREAD, 1 1/16 IN THREAD L, 3 25/32 IN LENGTH, HSS-E
WIDIA PRODUCTS GROUP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bottoming spiral flute tap is made of high speed steel-E. In addition, it is part of series VT-SFT.
Technical Specs
- Item Spiral Flute Tap
- Thread Standard UNC
- Tap Finish Black Oxide
- Overall Length 3 25/32 in
- Thread Limit H5
- Thread Direction Right Hand
- Tap Shank Standard ANSI
- 65% Thread Drill Size 13.90 mm
- Extended Neck Yes
- Material Grade - Machining WP49EG
- Shank Length 1 29/32 in
- Spiral Direction Right Hand
- Tap Chamfer Bottoming
- Threads per Inch 11 TPI
- Shank Dia. 15/32 in
- Tap Grouping Tap
- Thread Size 5/8"-11
- Tap Material High Speed Steel-E
- Thread Length 1 1/16 in
- 75% Thread Drill Size 13.60 mm
- Class of Fit 2B
- Number of Flutes 3
- 55% Thread Drill Size 14.20 mm
- Coolant Fed Non-Coolant Through
- Helix Angle 45 Degrees
- Measurement System Fractional Inch
- Shank Type - Machining Straight
- Square Size 0.3570 in
- Thread Limit / Class of Fit H5 / 2B
- Series VT-SFT
- Standards ANSI
- Tap Style Spiral Flute
Alternate Products
-
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$184.83
/ EACH
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.42
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.18
/ EACH