!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL POINT TAP, 5/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN L, PLUG, 5/32 IN

SPIRAL POINT TAP, 5/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN L, PLUG, 5/32 IN

OSG

SPIRAL POINT TAP, 5/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN L, PLUG, 5/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, 5/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN L, PLUG, 5/32 IN

SPIRAL POINT TAP, 5/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN L, PLUG, 5/32 IN

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG15908
  • Mfr. Model # 1590800
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This tap is made of high speed steel and has a 0.318 inch diameter, 1.5910 inch long shank. It meets the standards for ANSI. This 105H series tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • Item Tap
  • Thread Standard UNC
  • Tap Finish Black Oxide
  • Overall Length 2 23/32 in
  • Thread Limit H10
  • Thread Direction Right Hand
  • 55% Thread Drill Size I
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Shank Dia. 0.318 in
  • Shank Type - Machining Straight
  • Square Size 0.2380 in
  • Tap Chamfer Plug
  • Threads per Inch 18 TPI
  • Helix Angle 0 Degrees
  • Thread Size 5/16"-18
  • Tap Material High Speed Steel
  • Thread Length 1 1/8 in
  • 75% Thread Drill Size F
  • Class of Fit H3
  • Number of Flutes 2
  • 65% Thread Drill Size 17/64 in
  • Extended Neck Yes
  • Series 105H
  • Shank Length 1.5910 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H10 / H3
  • Tap Style Spiral Point

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list