!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL FLUTE TAP, #4-40 THREAD, 3/16 IN THREAD L, 1 27/32 IN L, RIGHT HAND, H2

SPIRAL FLUTE TAP, #4-40 THREAD, 3/16 IN THREAD L, 1 27/32 IN L, RIGHT HAND, H2

OSG

SPIRAL FLUTE TAP, #4-40 THREAD, 3/16 IN THREAD L, 1 27/32 IN L, RIGHT HAND, H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, #4-40 THREAD, 3/16 IN THREAD L, 1 27/32 IN L, RIGHT HAND, H2

SPIRAL FLUTE TAP, #4-40 THREAD, 3/16 IN THREAD L, 1 27/32 IN L, RIGHT HAND, H2

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1752001
  • Mfr. Model # 1752001
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

These high-performance spiral-flute taps provide better precision and accuracy than general purpose spiral-flute taps when used for threading holes in steel and/or stainless steel. High-performance spiral-flute taps are harder and more wear-resistant than general purpose spiral-flute taps.

Technical Specs

  • Item Spiral Flute Tap
  • Thread Standard UNC
  • Tap Finish Black Oxide
  • Overall Length 1 27/32 in
  • Thread Limit H2
  • Number of Flutes 2
  • Primary Material Application Hardened Steel, Stainless Steel, Steel
  • 65% Thread Drill Size 2.30 mm
  • Extended Neck Yes
  • Material Grade - Machining 313
  • Primary Material Application ISO Code H, M, P3
  • Shank Type - Machining Straight
  • Tap Chamfer Modified Bottoming
  • Series 313
  • Standards ANSI
  • Tap Style Spiral Flute
  • Thread Size #4-40
  • Tap Material Powdered Metal
  • Thread Length 3/16 in
  • 75% Thread Drill Size 2.20
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 55% Thread Drill Size 3/32 in
  • Coolant Fed Non-Coolant Through
  • Helix Angle 15 Degrees
  • Measurement System Pipe
  • Shank Length 1 9/32 in
  • Square Size 0.1100 in
  • Threads per Inch 40 TPI
  • Shank Dia. 9/64 in
  • Tap Grouping Tap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list