SPIRAL FLUTE TAP, 7/16"-20 THREAD, 9/16 IN THREAD L, 3⅛ IN LENGTH, RIGHT HAND, H5
SPIRAL FLUTE TAP, 7/16"-20 THREAD, 9/16 IN THREAD L, 3⅛ IN LENGTH, RIGHT HAND, H5
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These high-performance spiral-flute taps provide better precision and accuracy than general purpose spiral-flute taps when used for threading holes in nickel and/or titanium. High-performance spiral-flute taps are harder and more wear-resistant than general purpose spiral-flute taps.
Technical Specs
Item Spiral Flute Tap
Thread Standard UNF
Tap Finish Black Oxide
Overall Length 3 1/8 in
Thread Limit H5
Number of Flutes 3
Primary Material Application Nickel, Titanium
65% Thread Drill Size 11.00 mm
Extended Neck Yes
Material Grade - Machining 313Ni
Primary Material Application ISO Code S
Shank Type - Machining Straight
Tap Chamfer Modified Bottoming
Series 313NI
Standards ANSI
Tap Style Spiral Flute
Thread Size 7/16"-20
Tap Material Powdered Metal
Thread Length 9/16 in
75% Thread Drill Size 9.95
Thread Direction Right Hand
Tap Shank Standard ANSI
55% Thread Drill Size 11.30 mm
Coolant Fed Non-Coolant Through
Helix Angle 10 Degrees
Measurement System Fractional Inch
Shank Length 1 7/16 in
Square Size 0.2420 in
Threads per Inch 13 TPI
Shank Dia. 5/16 in
Tap Grouping Tap
Alternate Products
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.95
/ EACH
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.35
/ EACH