!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL FLUTE TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 15/16 IN LENGTH, RIGHT HAND

SPIRAL FLUTE TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 15/16 IN LENGTH, RIGHT HAND

WIDIA-GTD

SPIRAL FLUTE TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 15/16 IN LENGTH, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 15/16 IN LENGTH, RIGHT HAND

SPIRAL FLUTE TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 15/16 IN LENGTH, RIGHT HAND

WIDIA-GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDVTSFTTC5062WP49
  • Mfr. Model # VTSFT-TC5062 WP49EG
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This spiral flute tap is made of high speed steel-E. This high-performance spiral-flute tap has a 2-15/16 inch length and a 0.318 inch shank diameter.

Technical Specs

  • Item Spiral Flute Tap
  • Thread Standard UNC
  • Tap Finish Black Oxide
  • Overall Length 2 15/16 in
  • Thread Limit H5
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 55% Thread Drill Size 8.40 mm
  • Coolant Fed Non-Coolant Through
  • Helix Angle 45 Degrees
  • Measurement System Fractional Inch
  • Shank Length 1 9/32 in
  • Spiral Direction Right Hand
  • Tap Chamfer Semi-Bottoming
  • Threads per Inch 16 TPI
  • Shank Dia. 3/8 in
  • Tap Grouping Tap
  • Thread Size 3/8"-16
  • Tap Material High Speed Steel-E
  • Thread Length 3/4 in
  • 75% Thread Drill Size 5/16 in
  • Class of Fit 2B
  • Number of Flutes 3
  • Primary Material Application Cast Iron, Stainless Steel, Steel
  • 65% Thread Drill Size P
  • Extended Neck Yes
  • Material Grade - Machining WP49EG
  • Primary Material Application ISO Code K, M, P
  • Shank Type - Machining Straight
  • Square Size 0.2840 in
  • Thread Limit / Class of Fit H5 / 2B
  • Series VT-SFT
  • Standards ANSI
  • Tap Style Spiral Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list