!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TANK TOILET: AMERICAN STD CADET 3 FLOWISE COMPACT, 1.28 GPF, ELONGATED BOWL

TANK TOILET: AMERICAN STD CADET 3 FLOWISE COMPACT, 1.28 GPF, ELONGATED BOWL

AMERICAN STANDARD

TANK TOILET: AMERICAN STD CADET 3 FLOWISE COMPACT, 1.28 GPF, ELONGATED BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TANK TOILET: AMERICAN STD CADET 3 FLOWISE COMPACT, 1.28 GPF, ELONGATED BOWL

TANK TOILET: AMERICAN STD CADET 3 FLOWISE COMPACT, 1.28 GPF, ELONGATED BOWL

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,120.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31CD73
  • Mfr. Model # 2403128.02
  • UNSPSC # 30181511
  • CATALOGUE PAGE # 1721
  • Shipping Weight 118.0 lbs

Technical Specs

  • Item Tank Toilet
  • Toilet Mounting Style Floor
  • Brand and Series American Standard Cadet(R) 3 FloWise(R) Compact
  • Gallons per Flush 1.28 gpf
  • Flush Mode Single Flush
  • Flush Valve Location Concealed
  • Rough-In 12 in
  • Colour Family Whites
  • Includes Toilet Tank Yes
  • ADA Compliance ADA Compliant
  • Weight Capacity 1,000 lb
  • Rim Height 16 1/2 in
  • Collection Cadet(R) 3 FloWise(R) Compact
  • Features Siphon Jet, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & Space Saving Compact Design, Fully Glazed Trapway
  • Includes Seat Yes
  • Includes Bowl Yes
  • Toilet Product Type Tank Toilet
  • Toilet Bowl Shape Elongated
  • Number of Pieces One Piece
  • Flushing Method Gravity Fed
  • Flush Valve Type Included Manual
  • Flush Handle Left Hand Trip Lever
  • Toilet Material Vitreous China
  • Insulated Tank No
  • Includes Flush Valve Cover No
  • Manufacturers Warranty Length 5 yr
  • Water Surface Area 9 in x 8 in
  • Trapway Dia. 2 1/8 in
  • Colour White
  • Includes Bolt Covers, Color Matching Toilet Seat & Lid
  • Standards ANSI 117.2, ASME A112.19.2, CSA B45.1
  • Includes Urinal No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
    Green Certification or Other Recognition: WaterSense Certified and California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list