!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TANK TO BOWL KIT: FITS AMERICAN STD BRAND, BRASS/RUBBER

TANK TO BOWL KIT: FITS AMERICAN STD BRAND, BRASS/RUBBER

AMERICAN STANDARD

TANK TO BOWL KIT: FITS AMERICAN STD BRAND, BRASS/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TANK TO BOWL KIT: FITS AMERICAN STD BRAND, BRASS/RUBBER

TANK TO BOWL KIT: FITS AMERICAN STD BRAND, BRASS/RUBBER

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20XU46
  • Mfr. Model # 7301476-100.0070A
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This tank to bowl kit includes repair part only and is for use with H2Options dual flush tank, American Standard series. It is compatible with the following brand(s): American Standard. In addition, it is made of brass and rubber.

Technical Specs

  • ItemTank to Bowl Kit
  • For Use With Sub-CategoryGravity Tanks
  • For Use with SeriesAmerican Standard
  • For Use With Mfr. Model Number4339216.020, 4339416.020
  • IncludesRepair Part Only
  • Toilet/Urinal Product GroupGravity Tank to Bowl Gaskets, Hardware and Kits
  • Toilet/Urinal Sub CategoryGravity Tank Repair Parts
  • For Use With Category Toilets
  • Fits Brand American Standard
  • For Use With H2Options Dual Flush Tank
  • Material Brass, Rubber
  • Accessory Type Tank to Bowl Kit
  • Toilet/Urinal Product Type Tank-to-Bowl Kits
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list