!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHISEL FOR SPLINE TOOL, 5 IN HEAD W, 5 IN LENGTH, ¾ IN SHANK HEX

CHISEL FOR SPLINE TOOL, 5 IN HEAD W, 5 IN LENGTH, ¾ IN SHANK HEX

BOSCH

CHISEL FOR SPLINE TOOL, 5 IN HEAD W, 5 IN LENGTH, ¾ IN SHANK HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL FOR SPLINE TOOL, 5 IN HEAD W, 5 IN LENGTH, ¾ IN SHANK HEX

CHISEL FOR SPLINE TOOL, 5 IN HEAD W, 5 IN LENGTH, ¾ IN SHANK HEX

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSHS1828
  • Mfr. Model # HS1828
  • UNSPSC # 20111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.29 lbs

Product Details

This chisel for spline tool is made out of steel, with a bright (uncoated) finish. It has a hex shank. This chisel for spline tool is designed for use with rotary drills, and on concrete, masonry, compacting soil and gravel. It also has right hand cutting direction, along with five inch length.

Technical Specs

  • Item Chisel for Spline Tool
  • Shank Type - Machining Hex
  • Shank Hex Size 3/4 in
  • Head Width 5 in
  • For Tool Type Rotary Drill
  • Cutting Direction Right Hand
  • Primary Material Application Concrete, Masonry
  • Drill Bit Grouping Individual
  • Product Type Chisel for Spline Tool
  • Chisel Type Tamper Plate
  • Shank Diameter 3/4 in
  • Measurement System Fractional Inch
  • Overall Length 5 in
  • Material - Machining Steel
  • Finish - Machining Bright (Uncoated)
  • Cutting Application Compacting Soil and Gravel
  • Drill Bit Size 5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list