!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAG, DANGER, DO NOT REMOVE TAG, VINYL, DEPT./NAME, WRITE-ON SURFACE, ENGLISH

TAG, DANGER, DO NOT REMOVE TAG, VINYL, DEPT./NAME, WRITE-ON SURFACE, ENGLISH

BRADY

TAG, DANGER, DO NOT REMOVE TAG, VINYL, DEPT./NAME, WRITE-ON SURFACE, ENGLISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAG, DANGER, DO NOT REMOVE TAG, VINYL, DEPT./NAME, WRITE-ON SURFACE, ENGLISH

TAG, DANGER, DO NOT REMOVE TAG, VINYL, DEPT./NAME, WRITE-ON SURFACE, ENGLISH

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY105722
  • Mfr. Model # 105722
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.01 lbs

Product Details

This tag is made of vinyl and it is black/red/white. It is corrosion resistant, dirt resistant, moisture resistant, tear resistant, meets the standards for ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147 and is in English. In addition, it measures 3 inch H x 2 inch W. This grommet mount tag is for use with lock shackles, indoor/outdoor use. The legend message is: Danger, Do Not Remove Tag (front), and the white header reads: Danger.

Technical Specs

  • Item Tag
  • Header Danger
  • Legend Type Text
  • Number of Printed Sides 1
  • Overall Width 2 in
  • Sign Material Vinyl
  • Signage Type Tag
  • For Location Indoor, Outdoor
  • Grommet Material Metal
  • Header Text Colour White
  • Legend Colour Black
  • Shape Rectangle
  • Thickness 0.06 in
  • Front Side Legend Danger, Do Not Remove Tag
  • Language English
  • Mount Type Grommet
  • Overall Height 3 in
  • Sign Background Colour White
  • Sign Out Sections Dept., Name
  • Write-On Surface Yes
  • For Use With Lock Shackles
  • Header Background Colour Black, Red, White
  • Hole Diameter 3/8 in
  • Resistance Properties Corrosion Resistant, Dirt Resistant, Moisture Resistant, Tear Resistant
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list