!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DANGER TAG, LOCKED OUT DEVICE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON, ENGLISH, 25 PK

DANGER TAG, LOCKED OUT DEVICE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON, ENGLISH, 25 PK

BRADY

DANGER TAG, LOCKED OUT DEVICE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON, ENGLISH, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DANGER TAG, LOCKED OUT DEVICE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON, ENGLISH, 25 PK

DANGER TAG, LOCKED OUT DEVICE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON, ENGLISH, 25 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.50 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY66067
  • Mfr. Model # 66067
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1023
  • Shipping Weight 0.24 lbs

Product Details

Durable polyester lockout tag. Package of 25. Size: 5-3/4 inches x 3 inches with a 7/16 inch brass grommet. Message: Locked Out Do Not Operate¿¿¿/Only the Individual Who Signed May Remove.

Technical Specs

  • Item Danger Tag
  • Header Danger
  • Legend Type Text
  • Number of Printed Sides 2
  • Overall Width 3 in
  • Sign Background Colour White
  • Sign Out Sections Date, Name, Remarks
  • Write-On Surface Yes
  • For Use With Tagout Device
  • Header Background Colour Black, Red, White
  • Hole Diameter 3/8 in
  • Includes Ties Yes
  • Maximum Pull Force 75 lb
  • Minimum Temperature -40 Degrees F
  • Shape Rectangle
  • Thickness 0.0098 in
  • Front Side Legend Danger, Locked Out Device
  • Language English
  • Mount Type Nylon Tie
  • Overall Height 5 3/4 in
  • Reverse Side Legend This Energy Source is Locked Out
  • Sign Material Polyester
  • Signage Type Tag
  • For Location Outdoor
  • Grommet Material Metal
  • Header Text Colour White
  • Includes (25) Nylon Ties
  • Legend Colour Black, Red
  • Maximum Temperature 212 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant
  • Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Tie Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list