!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DANGER TAG, DANGER DO NOT OPERATE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON SURFACE, 25 PK

DANGER TAG, DANGER DO NOT OPERATE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON SURFACE, 25 PK

BRADY

DANGER TAG, DANGER DO NOT OPERATE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON SURFACE, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DANGER TAG, DANGER DO NOT OPERATE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON SURFACE, 25 PK

DANGER TAG, DANGER DO NOT OPERATE, POLYESTER, DATE/NAME/REMARKS, WRITE-ON SURFACE, 25 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.50 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY66064
  • Mfr. Model # 66064
  • UNSPSC # 55121502
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.25 lbs

Product Details

This danger tag is made of polyester and it is black/red/white. It is abrasion/chemical resistant and meets the standards for OSHA, RoHS and is in English. In addition, it measures 5¾ inch H x 3 inch W, and includes 25 nylon ties. This nylon tie mount danger tag is for use with tagout device, outdoor use. The legend message is: Danger, Do Not Operate (front),This Energy Source is Locked Out (reverse), and the white header reads: Danger.

Technical Specs

  • Item Danger Tag
  • Header Danger
  • Legend Type Text
  • Number of Printed Sides 2
  • Overall Width 3 in
  • Sign Background Colour White
  • Sign Out Sections Date, Name, Remarks
  • Write-On Surface Yes
  • For Use With Tagout Device
  • Header Background Colour Black, Red, White
  • Hole Diameter 3/8 in
  • Includes Ties Yes
  • Maximum Pull Force 75 lb
  • Minimum Temperature -40 Degrees F
  • Shape Rectangle
  • Thickness 0.0098 in
  • Front Side Legend Danger, Do Not Operate
  • Language English
  • Mount Type Nylon Tie
  • Overall Height 5 3/4 in
  • Reverse Side Legend This Energy Source is Locked Out
  • Sign Material Polyester
  • Signage Type Tag
  • For Location Outdoor
  • Grommet Material Metal
  • Header Text Colour White
  • Includes (25) Nylon Ties
  • Legend Colour Black, Red
  • Maximum Temperature 212 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant
  • Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Tie Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list