!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAG B851 ECONOMY POLYESTER 10/

TAG B851 ECONOMY POLYESTER 10/

BRADY

TAG B851 ECONOMY POLYESTER 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAG B851 ECONOMY POLYESTER 10/

TAG B851 ECONOMY POLYESTER 10/

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.20 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY86457
  • Mfr. Model # 86457
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1021
  • Shipping Weight 0.155 lbs

Product Details

Durable B-851 polyester with a 1 mil polyester overlay. Personalize by writing on special instructions, hazards or warnings. Protect and seal message with adhesive overlay. 10 tags per package with nylon fasteners.

Technical Specs

  • Item Warning Tag
  • Sign Legend No Text
  • Sign Header Warning
  • Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:
  • Printed Language English
  • Width 3 in
  • Thickness 0.01 in
  • Tag Colour Black, Orange
  • Grommet Material Metal
  • Service Temperature Range -40 Degrees to 212 Degrees F
  • Write on Surface Yes
  • Withstand Pull Force 75 lbf
  • Safety Tag Package Style Pack
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Moisture Resistant No
  • Chemical Resistant Yes
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Subject Matter Warning Tags
  • Legend Same on Both Sides No
  • Shape Rectangular
  • Sign Header -Back Side Warning
  • Serialization Not Serialized
  • Height 5 3/4 in
  • Tag Material Polyester
  • Glow In The Dark No
  • Self-Laminating Yes
  • Ruled Ruled
  • Fastener Type Cable Tie
  • No. of Fasteners Included 10
  • Number of Tags 10
  • Includes (10) Nylon Ties
  • UV Resistant No
  • Corrosion Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list