!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HELMET-MOUNT LIGHTS, 10 LM, 36 HR RUN TIME AT MAX BRIGHTNESS, 15 M MAX BEAM DISTANCE

HELMET-MOUNT LIGHTS, 10 LM, 36 HR RUN TIME AT MAX BRIGHTNESS, 15 M MAX BEAM DISTANCE

PRINCETON TEC

HELMET-MOUNT LIGHTS, 10 LM, 36 HR RUN TIME AT MAX BRIGHTNESS, 15 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELMET-MOUNT LIGHTS, 10 LM, 36 HR RUN TIME AT MAX BRIGHTNESS, 15 M MAX BEAM DISTANCE

HELMET-MOUNT LIGHTS, 10 LM, 36 HR RUN TIME AT MAX BRIGHTNESS, 15 M MAX BEAM DISTANCE

PRINCETON TEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13J071
  • Mfr. Model # MPLS-II-3-sd
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This Professional series helmet-mount lights plastic includes batteries. Plus it meets the standards for CE certified. It also has two lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Helmet-Mount Lights
  • Includes Batteries Yes
  • Number of Batteries 2
  • Beam Pattern Flood
  • Body Material Plastic
  • Maximum Beam Distance 15 m
  • Run Time at Maximum Brightness 36 hr
  • Battery Location Front
  • Beam Focus Fixed
  • Head Adjustability Fixed
  • Intrinsically Safe No
  • Mount Type Rail
  • Switch Type Push Button
  • Beam Distance Levels 15 m
  • Brightness Levels 10 lm
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Maximum Run Time 36 hr
  • Run Time Levels 36 hr
  • Series Professional
  • Battery Chemistry Lithium
  • Battery Size CR2016
  • Includes Charger No
  • Body Colour Brown
  • Number of Light Output Modes 1
  • Maximum Brightness 10 lm
  • Weight with Batteries 0.7 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • IP Rating IPX7
  • Switch Location Body
  • Beam Colour Red
  • Body Diameter 1 1/4 in
  • Lamp Life 10,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Resistance Properties Water Resistant
  • Standards CE Certified

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list