!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 200 LUMENS, 10.5 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 200 LUMENS, 10.5 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

NIGHTSTICK

SAFETY-RATED FLASHLIGHT, 200 LUMENS, 10.5 HOUR RUN TIME AT MAX. BRIGHTNESS, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 200 LUMENS, 10.5 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 200 LUMENS, 10.5 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5418GX
  • Mfr. Model # XPP-5418GX
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This X series safety-rated flashlight polymer and is designed for hazardous location and rescue use. Plus it meets the standards for NFPA. It also has three alkaline batteries.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialPolymer
  • Number of Light Output Modes2
  • Maximum Brightness200 lm
  • Weight with Batteries5.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIP67
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels143 m
  • Brightness Levels200 lm
  • Overall Length5 5/8 in
  • StandardsNFPA
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Green
  • Lighting Technology LED
  • Maximum Beam Distance 143 m
  • Run Time at Maximum Brightness 10.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Series X
  • Switch Location Tail
  • Application Hazardous Location, Rescue
  • Beam Intensity Levels 5,219 cd
  • Maximum Run Time 10.5 hr
  • Power Source Battery
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list