INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, 240 LUMENS, GREEN, CLIP
INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, 240 LUMENS, GREEN, CLIP
NIGHTSTICK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This intrinsically safe dual-light handheld flashlight polymer and is designed for fire, hazardous location, industrial, and rescue. In addition, it includes removable lanyard. Plus it meets the standards for ATEX Certification, CE certified, cETLus listed Intertek, EX, I INMETRO, IECEX. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Intrinsically Safe Dual-Light Handheld Flashlight
Battery Size AA
Number of Batteries 3
Beam Pattern Flood, Spot
Body Material Polymer
Number of Light Output Modes 3
Maximum Brightness 240 lm
Weight with Batteries 6.9 oz
Beam Colour White
Includes Secondary Light Yes
Hazardous Location Specification Class III, Div 1
IP Rating IP67
Switch Location Body
Application Fire, Hazardous Location, Industrial, Rescue
Beam Intensity Levels 7,250 cd
Brightness Levels 120 lm, 240 lm
Includes Removable Lanyard
Overall Length 7 in
Resistance Properties Chemical Resistant, Impact Resistant
Standards ATEX Certification, CE Certified, cETLus Listed Intertek, EX, I INMETRO, IECEX
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Green
Lighting Technology LED
Maximum Beam Distance 170 m
Run Time at Maximum Brightness 4.5 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 2 m
Intrinsically Safe Yes
Mount Type Clip
Switch Type Push Button
Beam Distance Levels 170 m
Body Diameter 1 1/2 in
Grip Style Non-Slip
Manufacturer Warranty Length Limited Lifetime
Power Source Battery
Run Time Levels 4.5 hr, 17 hr
Country of Origin China
(subject to change)